The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
04-SLPE6250A
Product Description
SPLIT LOOM, 5/8in., BLACK, PK/25FT
Specifications
Specifications
Color
Black
Wall Thickness
0.021 "
Outer Diameter
0.806 "
Roll Length
25 '
Inner Diameter
0.663 "
MFG Item Number
04-SLPE5000A
Product Description
SPLIT LOOM, 1/2in., BLACK, PK/25FT
Specifications
Specifications
Color
Black
Wall Thickness
0.019 "
Outer Diameter
0.66 "
Roll Length
25 '
Inner Diameter
0.511 "
04-SL1.00-O
NTE Electronics Wire Harnesses, SL01 Series
MFG Item Number
04-SL1.00-O
Product Description
Split Loom, 1in., Orange, 100FT/RL
Specifications
Specifications
Color
Orange
Wall Thickness
0.01 "
Outer Diameter
1.033 "
Roll Length
100 '
Inner Diameter
0.909 "
04-SL.625-O
NTE Electronics Wire Harnesses, SL01 Series
MFG Item Number
04-SL.625-O
Product Description
Split Loom, 5/8in., Orange, 100FT/RL
Specifications
Specifications
Color
Orange
Wall Thickness
0.008 "
Outer Diameter
0.825 "
Roll Length
100 '
Inner Diameter
0.65 "
04-SL.375-Y
NTE Electronics Wire Harnesses, SL01 Series
MFG Item Number
04-SL.375-Y
Product Description
Split Loom, 3/8in., Yellow, 100FT/RL
Specifications
Specifications
Color
Yellow
Wall Thickness
0.008 "
Outer Diameter
0.535 "
Roll Length
100 '
Inner Diameter
0.419 "
04-SL.500-G
NTE Electronics Wire Harnesses, SL01 Series
MFG Item Number
04-SL.500-G
Product Description
Split Loom, 1/2in., Green, 100FT/RL
Specifications
Specifications
Color
Green
Wall Thickness
0.01 "
Outer Diameter
0.67 "
Roll Length
100 '
Inner Diameter
0.505 "
04-SL.750-O
NTE Electronics Wire Harnesses, SL01 Series
MFG Item Number
04-SL.750-O
Product Description
Split Loom, 3/4in., Orange, 100FT/RL
Specifications
Specifications
Color
Orange
Wall Thickness
0.008 "
Outer Diameter
0.927 "
Roll Length
100 '
Inner Diameter
0.761 "
04-SL.750-R
NTE Electronics Wire Harnesses, SL01 Series
MFG Item Number
04-SL.750-R
Product Description
Split Loom, 3/4in., Red, 100FT/RL
Specifications
Specifications
Color
Red
Wall Thickness
0.008 "
Outer Diameter
0.927 "
Roll Length
100 '
Inner Diameter
0.761 "
Item Number
04-SLPE10000-5
MFG Item Number
04-SLPE10000-5
Product Description
SPLIT LOOM, 1in., BLACK, PK/5FT
Specifications
Specifications
Color
Black
Wall Thickness
0.029 "
Outer Diameter
1.073 "
Roll Length
5 '
Inner Diameter
0.917 "
Item Number
04-SLPE12500-5
MFG Item Number
04-SLPE12500-5
Product Description
SPLIT LOOM, 1-1/4in., BLACK, PK/5FT
Specifications
Specifications
Color
Black
Wall Thickness
0.031 "
Outer Diameter
1.5 "
Roll Length
5 '
Inner Diameter
1.295 "
Shop By
Close
Selected Filters
Category
Wire Harnesses
Manufacturer
NTE Electronics
Product Series
SL01
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved